Shop All Equipment & Container Labels
Brady
Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42273
Mfr # 42273
Zoro # G3007247
product price: $4.29
/pk 4, $1.07/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend Color black
- Background Color Yellow
- Shape Circle
- Self-Adhesive Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 42273
- Zoro # G3007247
- UPC # 754473422738
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Material | Vinyl |
Legend Color | black |
Background Color | Yellow |
Shape | Circle |
Self-Adhesive | Yes |
Legend Style | Text |
Indoor/Outdoor Usage | Indoor/Outdoor |
Subject Matter | Safety & Personal Protection Awareness |
Header | No Header |
Language | English |
Legend | Safety Never Hurts |
Legend/Background Color | Black/Red/Yellow |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Number of Labels | 4 |
Preprinted Text | Safety Never Hurts |
Visibility | Standard |
Retroreflective Grade | Non-Reflective |
Preprinted Images | Safety Never Hurts |
Preprinted Text Color | Red/White |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Safety Never Hurts, Preprinted Text Safety Never Hurts, Preprinted Text Color Red/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color Yellow, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Pants, Inmate Uniforms, Navy, 34 to 38 In (CNY1234)
- ALLEGRO INDUSTRIES Airline Filter (3000-01)
- CONDOR Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z70 (451Z70)
- SIGNMISSION OSHA, 10" Height, Decal, 14" x 10", Landscape, Recyclable Aluminum Cans Only with Graphic (OS-MISC-D-1014-L-19507)
- BRADY Drum Label, 6in. dia., Semi-Glss Ppr, PK100 (60363)
- BRADY Danger Tag, 5-3/4 x 3 In, Do Not Opr, PK25, 76180 (76180)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Met, PK25, 66051 (66051)
- BRADY Label, GHS Acute Toxic, Vinyl, 39/Sheet (118857)
- BRADY Non Hazardous Waste Label, 6 In. H, PK50 (121159)
- BRADY Marking Tape, Roll, 1In W, 50 ft. L, 81869 (81869)
- TABBIES Medical Labels for Allergies, 2x2 (40560)
- Brady Equipment & Container Labels