Shop All Equipment & Container Labels
Brady
Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42272
Mfr # 42272
Zoro # G3007256
product price: $3.99
/pk 4, $1.00/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend Style Text
- Self-Adhesive Yes
- Subject Matter Safety & Personal Protection Awareness
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 42272
- Zoro # G3007256
- UPC # 754473422721
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Material | Vinyl |
Legend Style | Text |
Self-Adhesive | Yes |
Subject Matter | Safety & Personal Protection Awareness |
Language | English |
Legend/Background Color | Black/Red/Yellow |
Header | No Header |
Indoor/Outdoor Usage | Indoor/Outdoor |
Legend | Safety is Not An Accident |
Background Color | Yellow |
Legend Color | black |
Shape | Circle |
Visibility | Standard |
Number of Labels | 4 |
Preprinted Images | Safety Is Not An Accident |
Preprinted Text Color | Black/Yellow, Red/Yellow |
Retroreflective Grade | Non-Reflective |
Preprinted Text | Safety Is Not An Accident |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Safety Is Not An Accident, Preprinted Text Safety Is Not An Accident, Preprinted Text Color Black/Yellow, Red/Yellow, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color Yellow, Language English, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO GLOVES DRVR GOLD M (50BT-M)
- NMC Fuel Oil 3 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL100P)
- LABELMASTER Non-Flammable Gas Placard, Vinyl, PK25 (Z-RVW3)
- MCR SAFETY Raincoat, Yellow, M (230CM)
- BRADY Danger Tag, 5-3/4 x 3 In, Vinyl, Met, PK25 (76188)
- BRADY Drum Label, 6in. dia., Semi-Glss Ppr, PK100 (60363)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65525 (65525)
- BRADY Label, GHS Severe Toxic, Paper, 4/Sheet (118901)
- BRADY Danger Bilingual Tag, 5-3/4 x 3 In, PK25, 65453 (65453)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86458)
- BRADY Label, GHS Severe Toxic, Paper, 39/Sheet (118899)
- Brady Safety Labels