Shop All Identification Labels
Brady
Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42269
Mfr # 42269
Zoro # G9078675
product price: $4.09
/pk 4, $1.02/ea
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Background Color White
- Legend Safety Begins with Teamwork
- Header No Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 42269
- Zoro # G9078675
- UPC # 754473422691
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Material | Vinyl |
Color | Black |
Background Color | White |
Legend | Safety Begins with Teamwork |
Header | No Header |
Legend/Background Color | Black/Yellow/White |
Legend Color | black |
Shape | Circle |
Self-Adhesive | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Language | English |
Mounting Style | Self-adhesive |
Subject Matter | Safety & Personal Protection Awareness |
Legend Style | Symbol and Text |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Retroreflective Grade | Non-Reflective |
Visibility | Standard |
Number of Labels | 4 |
Preprinted Images | Safety Begins With Teamwork |
Preprinted Text | Safety Begins With Teamwork |
Preprinted Text Color | Black/White, Yellow/White |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Safety Begins With Teamwork, Preprinted Text Safety Begins With Teamwork, Preprinted Text Color Black/White, Yellow/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1083-2X)
- ILC DOVER Sentenel(TM) Head Cover, White, PK10 (S-4001-10)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051014)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, White/Yellow, L, PR (66NFW-10-V)
- BRADY Brady BMP61 Series R6200 Printer Ribbon, 2inW X 75'L, Black, (M61-R6210)
- BRADY Arc Flash Protection Label, PK100, 52029 (52029)
- BRADY Arc Flash Protection Label, PK5, 101953 (101953)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86517)
- BRADY Green and White Calibration Label, .625"H x 1.5"W, PK5 (WO-10-VP)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 102714 (102714)
- NMC Gas Only Hazmat Label, Pk5 (M765AP)
- Brady Identification Labels