Shop All Identification Labels
Brady
Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42263
Mfr # 42263
Zoro # G0320120
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Header No Header
- Language English
- Subject Matter Safety & Personal Protection Awareness
- Legend/Background Color Black/Yellow/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 42263
- Zoro # G0320120
- UPC # 754473422639
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Material | Vinyl |
Header | No Header |
Language | English |
Subject Matter | Safety & Personal Protection Awareness |
Legend/Background Color | Black/Yellow/White |
Self-Adhesive | Yes |
Legend Style | Symbol and Text |
Background Color | White |
Legend | Qualified Fork Lift Operator |
Indoor/Outdoor Usage | Indoor/Outdoor |
Shape | Circle |
Legend Color | black |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Retroreflective Grade | Non-Reflective |
Preprinted Text | Qualified Fork Lift Operator |
Number of Labels | 4 |
Preprinted Text Color | Black/White, Yellow/White |
Preprinted Images | Qualified Fork Lift Operator |
Visibility | Standard |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Qualified Fork Lift Operator, Preprinted Text Qualified Fork Lift Operator, Preprinted Text Color Black/White, Yellow/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 110 Gallon Drum Storage Safety Cabinet, Manual Close w/ Rollers (316105)
- ZORO SELECT Number Set, 3/8 In. H, Steel (1F104)
- MUCK BOOT CO Boots Muck Chore Mid 9W (WCHM-000-BLK-09)
- BRADY Microtag(r) Inspected Insr, Wht/R, PK100 (MIC-MTIUSA R)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96164 (96164)
- BRADY Raised Profile Label, White, 3.000 In. (B30EP-177-593-WT)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86830 (86830)
- BRADY Label (B33-328-498)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42244 (42244)
- NEVS Label, Biohazard - 10% Formalin 7/8" x 3" (LBH-14)
- Brady Safety Labels