Shop All Identification Labels
Brady
Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42257
Mfr # 42257
Zoro # G1864040
product price: $4.09
/pk 4, $1.02/ea
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Legend/Background Color Black/Red/White
- Indoor/Outdoor Usage Indoor/Outdoor
- Legend Style Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 42257
- Zoro # G1864040
- UPC # 754473422578
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Material | Vinyl |
Color | Black |
Legend/Background Color | Black/Red/White |
Indoor/Outdoor Usage | Indoor/Outdoor |
Legend Style | Text |
Self-Adhesive | Yes |
Language | English |
Background Color | White |
Legend Color | black |
Shape | Circle |
Header | No Header |
Legend | Our Aim... No Accidents |
Subject Matter | Safety & Personal Protection Awareness |
Mounting Style | Self-adhesive |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Retroreflective Grade | Non-Reflective |
Number of Labels | 4 |
Visibility | Standard |
Preprinted Images | Our Aim... No Accidents |
Preprinted Text | Our Aim... No Accidents |
Preprinted Text Color | Black/White, Red/White |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Our Aim... No Accidents, Preprinted Text Our Aim... No Accidents, Preprinted Text Color Black/White, Red/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X650VAM)
- ZORO SELECT Incandescent Bulb, 24V 5W, PK10 (SSMABT09S2405G)
- KINCO Lind Pigskin Knit Glv L (1927KW-L)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Slvr/Ylw, Univ., PR (G51TCNL14)
- BRADY Arc Flash Label, 4 In. W, 2 In. H, PK100 (121132)
- BRADY Label (B33-7-435)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-YL-PK)
- BRADY Label Overlay, 3-1/2 x 5-1/2In, PK50 (58706)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86782 (86782)
- BRADY Thermal Label, 3-1/7 In. L x 1-9/10 In. W (PTL-66-427)
- NMC Mixed Two-Cycle Fuel Laminated Label (M726LP)
- Brady Identification Labels