Shop All Identification Labels
Brady
Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42244
Mfr # 42244
Zoro # G1864068
product price: $4.09
/pk 4, $1.02/ea
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Self-Adhesive Yes
- Mounting Style Self-adhesive
- Shape Circle
- Legend Style Symbol and Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 42244
- Zoro # G1864068
- UPC # 754473422448
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Material | Vinyl |
Self-Adhesive | Yes |
Mounting Style | Self-adhesive |
Shape | Circle |
Legend Style | Symbol and Text |
Indoor/Outdoor Usage | Indoor/Outdoor |
Background Color | White |
Language | English |
Subject Matter | Safety & Personal Protection Awareness |
Legend Color | Green |
Legend | Health and Safety Committee |
Header | No Header |
Legend/Background Color | Green/White |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Retroreflective Grade | Non-Reflective |
Number of Labels | 4 |
Preprinted Text Color | Green/White |
Preprinted Images | Health & Safety Committee |
Preprinted Text | Health & Safety Committee |
Visibility | Standard |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Health & Safety Committee, Preprinted Text Health & Safety Committee, Preprinted Text Color Green/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Automatic Machine Start Sign, Bil, 10 in Height, 18 in Width (CBA10P)
- ZORO SELECT Beard Net, Black, Universal, PK100 (112HPI BLACK)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Lavender (NGPF7001-V)
- HONEYWELL NORTH Nitrile Coated Gloves, Full Coverage, Black/Green, XL, PR (NF35F/10XL)
- BRADY Write-On Blank Labels 0.25 in H x, PK 25, WO-47-PK (WO-47-PK)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86183 (86183)
- BRADY Equipment Label, 5 In. W, PK5, 86262 (86262)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 102524 (102524)
- BRADY Arc Flash Label, 4 In. W, 2 In. H, PK100 (121132)
- BRADY Machine/Equipment Label, Instruction, PK5, 86878 (86878)
- NMC Electric Voltage Hazard Iso Label, Pk10 (ISO259AP)
- Brady Safety Labels