Shop All Identification Labels
Brady
Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42228
Mfr # 42228
Zoro # G9078641
product price: $3.59
/pk 4, $0.90/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Mounting Style Self-adhesive
- Self-Adhesive Yes
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 42228
- Zoro # G9078641
- UPC # 754473422288
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Material | Vinyl |
Color | Black |
Mounting Style | Self-adhesive |
Self-Adhesive | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Shape | Circle |
Legend Style | Text |
Language | English |
Background Color | Black, Yellow |
Subject Matter | Heavy Equipment Operation |
Legend Color | black |
Legend/Background Color | Black/Yellow |
Header | No Header |
Legend | Authorized Operator/ Fork Lift |
Retroreflective Grade | Non-Reflective |
Visibility | Standard |
Preprinted Images | Authorized Operator Fork Lift |
Number of Labels | 4 |
Preprinted Text Color | Black/Yellow |
Preprinted Text | Authorized Operator Fork Lift |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Authorized Operator Fork Lift, Preprinted Text Authorized Operator Fork Lift, Preprinted Text Color Black/Yellow, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Heavy Equipment Operation, Visibility Standard, Width Not Applicable, Background Color Black, Yellow, Language English, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant MD (45811)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Red, Reinforced, Trek Dry(R)/TPR (MPT-52-011)
- JUSTRITE Oily Waste Can, 21 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09700)
- AZAR DISPLAYS 24"W x 36"H Hanging Poster Frame (172736)
- BRADY Label (B33-55-413)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87762 (87762)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96159 (96159)
- BRADY Safety Sign Label, 5 In. W, 3-1/2 In. H, 83900 (83900)
- BRADY Hard Hat Emblem Label, English, PK4, 45333 (45333)
- BRADY Warning Labels, 8inHx4-1/2inW, Tape (46346)
- NMC Non-Hazardous Waste Self-Laminating Label (HW5SL100)
- Brady Safety Labels