Shop All Identification Labels
Brady
Hard Hat Emblem Label, Red/White, PK4
Mfr # 49561
Zoro # G3508504
product price: $3.39
/pk 4, $0.85/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Mounting Style Adhesive
- Material Vinyl
- Color Red
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 49561
- Zoro # G3508504
- UPC # 754473495619
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Header | No Header |
Mounting Style | Adhesive |
Material | Vinyl |
Color | Red |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Subject Matter | Safety & Personal Protection Awareness |
Language | English |
Shape | Circle |
Legend | CPR Certified |
Background Color | White |
Legend/Background Color | Red/White |
Legend Style | Symbol and Text |
Metal Detectable | No |
Legend Color | Red |
Self-Adhesive | Yes |
Retroreflective Grade | Non-Reflective |
Preprinted Images | CPR Certified |
Preprinted Text Color | Red/White |
Preprinted Text | CPR Certified |
Number of Labels | 4 |
Visibility | Standard |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images CPR Certified, Preprinted Text CPR Certified, Preprinted Text Color Red/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Printer Ribbon, 6600 (R6602)
- C.H. HANSON 3 inch Stencil Let. & Num. 92 pc Set (10153)
- 3M Gas Mask Canister, AG, AM, CN, CS, MA, OV, P100, Magenta, Olive, 4 PK, NIOSH (FR-64)
- ZORO SELECT Mal Nt Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10 (4ZH13)
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86161 (86161)
- BRADY Arc Flash Protection Label, PK5, 101952 (101952)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86830 (86830)
- BRADY ID. Label, 3inHx7inW, HP Polyester, PK25, 60256 (60256)
- BRADY Quality Control Labels 0.625" H x, PK 25, WO-5-PK (WO-5-PK)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66067 (66067)
- NEVS ISBT 128 Blank Direct Thermal 4" x 4" (BBC-DT-44-3)
- Brady Identification Labels