Shop All Identification Labels
Brady
Hard Hat Emblem Label, Red/White
Mfr # 49576
Zoro # G0770682
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Subject Matter Safety & Personal Protection Awareness
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 49576
- Zoro # G0770682
- UPC # 754473495763
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 in |
Details
Header | No Header |
Item | Hard Hat Label |
Material | Vinyl |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Subject Matter | Safety & Personal Protection Awareness |
Language | English |
Shape | Circle |
Mounting Style | Adhesive |
Legend | Basic Life Support Certified/CPR |
Background Color | White |
Legend/Background Color | Red/White |
Metal Detectable | No |
Legend Color | Red |
Legend Style | Symbol and Text |
Self-Adhesive | Yes |
Retroreflective Grade | Non-Reflective |
Preprinted Text | Basic Life Support Certified CPR |
Preprinted Images | Basic Life Support Certified CPR |
Visibility | Standard |
Preprinted Text Color | Green/White |
Number of Labels | 4 |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Basic Life Support Certified CPR, Preprinted Text Basic Life Support Certified CPR, Preprinted Text Color Green/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Raincoat w/ Detachable Hood, Yellow, M (200CM)
- IMPACTO Anti-Impact Glove, Nylon Back, Blue, M (50120110030)
- STRANCO Die Cut Number Label, 2 (DBV-SINGLE-8-2)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL50PR10)
- BRADY Identification Label, 3In H, PK500, 30667 (30667)
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86162 (86162)
- BRADY Identification Label, 3In H, PK500, 30665 (30665)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65455)
- BRADY Label (B33-55-413)
- BRADY Arc Flash Protection Label, 2 In. H, PK10 (81107)
- FUEL STICKERS DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety, Hvy-Dty, White/Blue, 6''x2'', 24PK (Z-262DEF-24PK)
- Brady Safety Labels