Shop All Identification Labels
Brady
Hard Hat Emblem Label, PK4, 49580
Mfr # 49580
Zoro # G4840114
product price: $3.19
/pk 4, $0.80/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Subject Matter Safety and Personal Protection
- Language English
- Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 49580
- Zoro # G4840114
- UPC # 754473495800
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 in |
Details
Header | No Header |
Item | Hard Hat Label |
Material | Vinyl |
Subject Matter | Safety and Personal Protection |
Language | English |
Shape | Circle |
Mounting Style | Adhesive |
Legend | Drugs |
Background Color | White |
Legend/Background Color | Black, Red/White |
Legend Color | black |
Legend Style | Text |
Metal Detectable | No |
Self-Adhesive | Yes |
Retroreflective Grade | Non-Reflective |
Preprinted Text | Drugs |
Number of Labels | 4 |
Preprinted Images | Drugs |
Visibility | Standard |
Preprinted Text Color | Black/White, Red/White |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Drugs, Preprinted Text Drugs, Preprinted Text Color Black/White, Red/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Personal Protection, Visibility Standard, Width Not Applicable, Background Color White, Language English, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TECH ENVIRONMENTAL SpillTech SuPersorb Loose Sorbent, 28 Oz Shaker (SS1)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGS5X)
- 3M E-A-R Classic Disposable Uncorded Ear Plugs, Cylinder Shape, NRR 29 dB, Yellow, 200 Pairs (310-1001)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, 018-5009, FS811-3, FS8125 (EX-1000-L/XL)
- BRADY Raised Profile Label, White, 3.000 In. (B30EP-177-593-WT)
- BRADY Material Control Tag, 5-3/4inHx3inW, PK100 (121215)
- BRADY Symbol Label, Arrow, 2-1/4 In. H, PK10 (1534-ARO)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 81963 (81963)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86265 (86265)
- BRADY Arc Flash Label, 500 Labels, Poly., PK2 (THTEL-184-483-1-WA)
- LABELMASTER Corrosive Label, UN1824 Sodium, PK500 (HSN5300)
- Brady Safety Labels