Shop All Identification Labels
Brady
Hard Hat Emblem Label, PK4, 42232
Mfr # 42232
Zoro # G4277883
product price: $3.99
/pk 4, $1.00/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Mounting Style Self-adhesive
- Material Vinyl
- Color Green
- Standards Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 42232
- Zoro # G4277883
- UPC # 754473422325
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Header | No Header |
Mounting Style | Self-adhesive |
Material | Vinyl |
Color | Green |
Standards | Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606 |
Subject Matter | Safety & Personal Protection Awareness |
Language | English |
Shape | Circle |
Legend | Certified First Aid |
Background Color | White |
Legend/Background Color | Green/White |
Legend Color | Yellow |
Metal Detectable | No |
Legend Style | Symbol and Text |
Self-Adhesive | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Retroreflective Grade | Non-Reflective |
Preprinted Text Color | Green/White |
Preprinted Images | Certified First Aid |
Visibility | Standard |
Preprinted Text | Certified First Aid |
Number of Labels | 4 |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Certified First Aid, Preprinted Text Certified First Aid, Preprinted Text Color Green/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK30 (TY212SWH3X003000)
- SPALDING Whistle, Metal, With Lanyard (421325)
- CONDOR Cut Resistant Sleeve, w/Thumbhole (38AV60)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 115)
- BRADY Label (B33-184-483-ANSIWA)
- BRADY Arc Flash Protection Label, 2"H x 3"W, PK100 (81105)
- BRADY Raised Profile Label, White, 2.000 In. (B30EP-173-593-WT)
- BRADY Hard Hat Emblem Label, English, PK4, 45330 (45330)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65527 (65527)
- BRADY Equipment Label, 5 In. W, PK5, 86262 (86262)
- NMC Non-Flammable Gas 2 Dot Placard Label, Pk25 (DL6AP)
- Brady Safety Labels