Shop All Identification Labels
Brady
Hard Hat Emblem Label, Green/White, 49581
Mfr # 49581
Zoro # G3411965
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Color Green
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Subject Matter Safety & Personal Protection Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 49581
- Zoro # G3411965
- UPC # 754473495817
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 in |
Details
Header | No Header |
Item | Hard Hat Label |
Material | Vinyl |
Color | Green |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Subject Matter | Safety & Personal Protection Awareness |
Language | English |
Shape | Circle |
Mounting Style | Adhesive |
Legend | Safety First |
Background Color | White |
Legend/Background Color | Green/White |
Metal Detectable | No |
Legend Style | Symbol and Text |
Legend Color | Green |
Self-Adhesive | Yes |
Retroreflective Grade | Non-Reflective |
Preprinted Images | Safety First |
Preprinted Text Color | Green/White |
Number of Labels | 4 |
Preprinted Text | Safety First |
Visibility | Standard |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Safety First, Preprinted Text Safety First, Preprinted Text Color Green/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD FIRE HOSE NOZZLE (AR81-207)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, XL (J22107)
- BOWMAN DISPENSERS Semi-Recessed PPE Dispensing System - Space Saver (RE501-0012)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194798)
- BRADY Label (B33-7-413)
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86250 (86250)
- BRADY Quality Control Labels 0.625" H x, PK 25, WOX-2-PK (WOX-2-PK)
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86163 (86163)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 87791 (87791)
- BRADY Equipment Label, Black/Orange, PK5 (86247)
- VNM SIGNMAKER Label Tape, White, 4in W, For Mfr No. VnM4, REFWT-3102 (REFWT-3102)
- Brady Identification Labels