Shop All Identification Labels
Brady
Hard Hat Emblem Label, Black/White
Mfr # 49560
Zoro # G1252535
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Mounting Style Adhesive
- Material Vinyl
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Subject Matter Safety & Personal Protection Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 49560
- Zoro # G1252535
- UPC # 754473495602
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Header | No Header |
Mounting Style | Adhesive |
Material | Vinyl |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Subject Matter | Safety & Personal Protection Awareness |
Language | English |
Shape | Circle |
Legend | Certified Crane Operator |
Background Color | White |
Legend/Background Color | Black/White |
Legend Style | Symbol and Text |
Legend Color | black |
Metal Detectable | No |
Self-Adhesive | Yes |
Retroreflective Grade | Non-Reflective |
Preprinted Text Color | Green/White |
Visibility | Standard |
Preprinted Text | Certified Crane Operator |
Number of Labels | 4 |
Preprinted Images | Certified Crane Operator |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Certified Crane Operator, Preprinted Text Certified Crane Operator, Preprinted Text Color Green/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 20" Wx14" H, 0.055" Thickness (465P82)
- 3M 3M™ PELTOR™ Optime™ 101 Earmuffs, Over-The-Head, H7A 10 (7000009669)
- NMC Danger Stay Clear Swing Radius Sign (D655PB)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (9178NFXXL)
- BRADY NFPA Acetone Danger Label, 5"H x 5" W, PK25 (26116LS)
- BRADY Arc Flash Protection Label, PK5, 121078 (121078)
- BRADY Material Control Tag, 5-3/4inHx3inW, PK100 (121215)
- BRADY Arc Flash Label, 2 In. H, 4 In. W, PK10 (121133)
- BRADY Machine/Equipment Label, English, PK5, 86245 (86245)
- BRADY Label, Black/Orange, PK20 (27405LS)
- NEVS Jello Label 1/2" x 1-1/2" (DIET-606)
- Brady Identification Labels