Shop All Identification Labels
Brady
Hard Hat Emblem Label, 2in. dia, Vinyl, PK4
Mfr # 42247
Zoro # G1864059
product price: $3.99
/pk 4, $1.00/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Subject Matter Safety & Personal Protection Awareness
- Background Color White
- Legend Color black
- Legend/Background Color Black/Brown/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 42247
- Zoro # G1864059
- UPC # 754473422479
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Material | Vinyl |
Subject Matter | Safety & Personal Protection Awareness |
Background Color | White |
Legend Color | black |
Legend/Background Color | Black/Brown/White |
Self-Adhesive | Yes |
Shape | Circle |
Legend Style | Text |
Language | English |
Legend | Knock Out... Accidents |
Header | No Header |
Indoor/Outdoor Usage | Indoor/Outdoor |
Mounting Style | Self-adhesive |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Retroreflective Grade | Non-Reflective |
Preprinted Text Color | Black/White, Brown/White |
Visibility | Standard |
Preprinted Text | Knock Out... Accidents |
Number of Labels | 4 |
Preprinted Images | Knock Out... Accidents |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Knock Out... Accidents, Preprinted Text Knock Out... Accidents, Preprinted Text Color Black/White, Brown/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Knee Pad, UNIV, Clip, Black, PR1 (DWST590014)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/YEL (MLFX534GF)
- SHINN FU CO OF AMERICA PLUNGER TOE 4 TON PLUNGER TOE (AWB65154)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (300XL10)
- BRADY Hazardous Waste Labl, Semi-Glss Ppr, PK100, 60447 (60447)
- BRADY Hard Hat Emblem Label, 2in. dia. (42541)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 81963 (81963)
- BRADY Cabinet Labl, 3-1/2inHx12inW, HP Polyester (60301)
- BRADY Label (B33-76-483)
- BRADY Microtag(r) Inspection Insr, Bl/Wht, PK100 (MIC-MTIGP B)
- BADGER TAG & LABEL Label, Danger DoNot Remove This Lock, PK25 (126)
- Brady Safety Labels