Shop All Identification Labels
Brady
Hard Hat Emblem Label, 2in. dia., Vinyl
Mfr # 42294
Zoro # G1818540
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend Color Black, White
- Shape Circle
- Header No Header
- Self-Adhesive Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 42294
- Zoro # G1818540
- UPC # 754473422943
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Material | Vinyl |
Legend Color | Black, White |
Shape | Circle |
Header | No Header |
Self-Adhesive | Yes |
Background Color | White |
Legend | CPR Trained Certified |
Language | English |
Subject Matter | Safety & Personal Protection Awareness |
Indoor/Outdoor Usage | Indoor/Outdoor |
Legend/Background Color | Black/Red/Blue/White |
Legend Style | Symbol and Text |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Retroreflective Grade | Non-Reflective |
Number of Labels | 4 |
Preprinted Text Color | Red/White |
Preprinted Text | CPR Trained Certified |
Visibility | Standard |
Preprinted Images | CPR Trained Certified |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images CPR Trained Certified, Preprinted Text CPR Trained Certified, Preprinted Text Color Red/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fendall Porta Stream® Eyesaline Insulating Jacket for Porta Stream III (32-000530-0000)
- TRU-SPEC Flight Suit, L, 34" Inseam, Navy (2651)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-3X)
- SCHNEIDER ELECTRIC Tower Body, Black, 60mm D (XVUC21B)
- BRADY Haz Warning Lbl, 4-5/16inHx4-3/4inW, PK500 (63239)
- BRADY NFPA Label, Paper, 8 In.H, 3 In.W, PK500 (99177)
- BRADY NFPA Acetone Danger Label, 5"H x 5" W, PK25 (26116LS)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 102524 (102524)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 3-4inW X 21'L, , Blk-Ylw, (M21-750-595-YL)
- BRADY Hard Hat Label, 1-1/4 In. H, 5 In. W, PK50 (95229)
- NMC Dot Placard Sign, 1.4 Explosives B1, Material: Adhesive Backed Vinyl (DL44P)
- Brady Identification Labels