Shop All Equipment & Container Labels
Brady
Hard Hat Emblem Label, 2in. dia., Vinyl, 42290
Mfr # 42290
Zoro # G3007238
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend Style Symbol and Text
- Legend Your Future Brightens with Safety
- Subject Matter Safety & Personal Protection Awareness
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 42290
- Zoro # G3007238
- UPC # 754473422905
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Material | Vinyl |
Legend Style | Symbol and Text |
Legend | Your Future Brightens with Safety |
Subject Matter | Safety & Personal Protection Awareness |
Language | English |
Self-Adhesive | Yes |
Legend Color | black |
Legend/Background Color | Black/Yellow/White |
Header | No Header |
Background Color | White |
Indoor/Outdoor Usage | Indoor/Outdoor |
Shape | Circle |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Preprinted Text Color | Red/White |
Visibility | Standard |
Number of Labels | 4 |
Retroreflective Grade | Non-Reflective |
Preprinted Images | Your Future Brightens With Safety |
Preprinted Text | Your Future Brightens With Safety |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Your Future Brightens With Safety, Preprinted Text Your Future Brightens With Safety, Preprinted Text Color Red/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Eye Wash Sign, 12X18", Wht/Grn, Ps, Eng, 80704 (80704)
- KLEENGUARD Breath Parti Protect Shoe Cover SergSeam FulElast WHT 300/Cs (36885)
- CELLUCAP Disp Sleeves, PP, 18 in, White, PK200 (1804)
- RUBBERMAID COMMERCIAL Multilingual Pop-Up Wet Floor Safety Cone, 21 x 21 x 30, Yellow (FG9S0100YEL)
- BRADY Danger Label, 5 In. W, 3-1/2 In. H, PK8, 21002LS (21002LS)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86537 (86537)
- BRADY Emergency Stop Legend Plate Label, 30mm, Black on Yellow (THTEP-197-593YL)
- BRADY Label, GHS Explosive, Paper, 39/Sheet (118869)
- BRADY Danger Tag, 3 x 2 In, Bk and R/Wht, Met (105723)
- BRADY Label, GHS Environmental, Vinyl, 4/Sheet (118865)
- SIMPLE GREEN Secondary Label, Paper, 4" H x 6" W, PK10 (9510001000233)
- Brady Equipment & Container Labels