Shop All Equipment & Container Labels
Brady
Hard Hat Emblem Label, 2in. dia., Vinyl, 42231
Mfr # 42231
Zoro # G3007271
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend/Background Color White/Green
- Subject Matter Safety & Personal Protection Awareness
- Language English
- Header No Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 42231
- Zoro # G3007271
- UPC # 754473422318
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Material | Vinyl |
Legend/Background Color | White/Green |
Subject Matter | Safety & Personal Protection Awareness |
Language | English |
Header | No Header |
Legend Style | Text |
Indoor/Outdoor Usage | Indoor/Outdoor |
Background Color | White |
Self-Adhesive | Yes |
Shape | Circle |
Legend Color | White |
Legend | Be Careful |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Number of Labels | 4 |
Preprinted Images | Be Careful |
Visibility | Standard |
Retroreflective Grade | Non-Reflective |
Preprinted Text | Be Careful |
Preprinted Text Color | White/Green |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Be Careful, Preprinted Text Be Careful, Preprinted Text Color White/Green, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, M/L (H332002)
- KONG USA Carabiner, Screw-Lock, 85-1/2mm Length, Stainless Steel, Silver (535EDGPP5K)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (97-003)
- CONDOR Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Green, 200 PK (55KN52)
- BRADY Chemical Label, 5 In. H, 5 In. W, PK25 (26119LS)
- BRADY Fluorescent Label, Black/Red, PK20 (20990LS)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86516)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK100 (86702)
- BRADY Waste Label, 6 In. H, 6 In. W, PK500 (63240)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H (87777)
- BRADY Marking Tape, Roll, 1In W, 250 ft. L, 81730 (81730)
- Brady Safety Labels