Shop All Identification Labels
Brady
Hard Hat Emblem Label, 2 In Dia., PK4
Mfr # 42284
Zoro # G4830734
original price:
$4.99
6% off
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Color Black
- Standards Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
- Subject Matter Visitor Identification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 42284
- Zoro # G4830734
- UPC # 754473422844
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Header | No Header |
Material | Vinyl |
Color | Black |
Standards | Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606 |
Subject Matter | Visitor Identification |
Language | English |
Shape | Circle |
Mounting Style | Self-adhesive |
Legend | Visitor |
Background Color | White |
Legend/Background Color | Black/White |
Legend Style | Symbol and Text |
Self-Adhesive | Yes |
Metal Detectable | No |
Indoor/Outdoor Usage | Indoor/Outdoor |
Legend Color | Green |
Retroreflective Grade | Non-Reflective |
Preprinted Text | Visitor |
Number of Labels | 4 |
Preprinted Text Color | Black/White |
Preprinted Images | Visitor |
Visibility | Standard |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Visitor, Preprinted Text Visitor, Preprinted Text Color Black/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Visitor Identification, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-BDP/UGN)
- PAWS Rubber Stripping Overshoes, Sz XL, PR (13053)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 12W, PR (804-6444)
- 3M Cylinder Shape, 33 dB, Yellow (310-1101)
- BRADY Arc Flash Protection Label, PK5, 101952 (101952)
- BRADY Write-On Blank Labels 0.25 in H x, PK 25, WO-46-PK (WO-46-PK)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86183 (86183)
- BRADY Label Overlay, 3-1/2 x 5-1/2In, PK50 (58706)
- BRADY Arc Flash Label, Red/White, Polyester, PK2 (THTEL-161-483-1-DA)
- BRADY Label, White, 1.000inWx0.250inH, 5000 Lbls (B33-103-727)
- NEVS Label, Biohazard Symbol 3/8" x 1-1/2" (LBH-23)
- Brady Identification Labels