Shop All Identification Labels
Brady
Hard Hat Emblem Label, 2 In. Dia., PK4
Mfr # 42241
Zoro # G4830743
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Standards Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
- Subject Matter Safety & Personal Protection Awareness
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 42241
- Zoro # G4830743
- UPC # 754473422417
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Header | No Header |
Material | Vinyl |
Standards | Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606 |
Subject Matter | Safety & Personal Protection Awareness |
Language | English |
Shape | Circle |
Mounting Style | Self-adhesive |
Legend | First Aid Trained |
Background Color | White |
Legend/Background Color | Green/White |
Metal Detectable | No |
Legend Style | Symbol and Text |
Indoor/Outdoor Usage | Indoor/Outdoor |
Self-Adhesive | Yes |
Legend Color | Green |
No. of Labels | 4 |
Retroreflective Grade | Non-Reflective |
Preprinted Text Color | Green/White |
Number of Labels | 4 |
Preprinted Images | First Aid Trained |
Preprinted Text | First Aid Trained |
Visibility | Standard |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images First Aid Trained, Preprinted Text First Aid Trained, Preprinted Text Color Green/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Inspection Tag, 5-3/4 x 3-1/4, PK25 (43Z289)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1015-HI_18x24 (T1-1015-HI_18x24)
- APACHE MILLS 5 ft. L x Vinyl Foam, 7/8" Thick (3956405003X5)
- CARHARTT Athletic Shoe, W, 12, Black, PR (CMD3461 12W)
- BRADY Hard Hat Emblem Label, English, PK4, 49554 (49554)
- BRADY NFPA Label, 1-1/4"W, Self-Adh Vinyl, PK500 (121163)
- BRADY Raised Profile Label, White, 1.060 In. (B30EP-171-593-WT)
- BRADY (M) HMIG CHEM ID AS (46881)
- BRADY Cabinet Labl, 3-1/2inHx12inW, HP Polyester (60301)
- BRADY Recycle Label, 6in. dia., Vinyl, PK100 (121062)
- NEVS Labal, Caution Radioactive Material Isotope/Amount/Date 7/8" x 3" (L-0598)
- Brady Safety Labels