Shop All Label Maker Accessories
This Product is Discontinued
Brady
Hard Case, Size 17 x 24 x 19" (Discontinued)
Mfr # M71-HC
Zoro # G1980133
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP71
- For Use With Mfr. No. BMP71
- Size 17 x 24 x 19 in
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M71-HC
- Zoro # G1980133
- UPC # 662820926689
- Country of Origin Malaysia
- Category Label Maker Accessories
Dimensions
Size | 17 x 24 x 19 in |
Details
Item | Printer Case |
Printer Series Compatibility | BMP71 |
For Use With | Mfr. No. BMP71 |
Material | Plastic |
Color | Black |
Includes | Printer Case |
Compatible Mfr Part Number | BMP71 |
Product Type | Hardsided Printer Case |
Description
Printer Case, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number BMP71, Printer Series Compatibility BMP71, Material Plastic, Color Black, Product Type Hardsided Printer Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.