Shop All Sorbents
Brady
HandySorb Mop System HazWik High Visibility Pad Refills with Mop Adapter
Mfr # HANDYSORB-HAZPAD
Zoro # G208584675
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on Green
- Sorbent Capacity 12.5 gal (US)
- Includes (25) Pads
- Application Absorbents and Spill Control
- Volume Absorbed Per Sock/Boom 12.5 gal (US)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Sorbents |
Color | Black on Green |
Sorbent Capacity | 12.5 gal (US) |
Includes | (25) Pads |
Application | Absorbents and Spill Control |
Volume Absorbed Per Sock/Boom | 12.5 gal (US) |
Description
Effectively clean up your chemical spills with the SPC HandySorb Mop System Adapter and HAZWIK Chemical Absorbent Pads refill. Use with the HandySorb Mop System Handle not included. Easily slide the mop adapter hooks into the pad, snap on the handle and start absorbing. HAZWIK High-Visibility Chemical Absorbent Pads combine effective absorbency and hazardous-materials messaging in one convenient solution. Surfactant-treated polypropylene picks up a wide range of aggressive chemicals, including hydrofluoric acid. Bright color and printed message alert workers to the presence of hazardous materials and waste. Green coverstock identifies product for proper separation and disposal, and reduces likelihood of linting or tearing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE 42 gal Contractor Trash Bags, 3 mil, Black (B42)
- DELFIN INDUSTRIAL Vacuum to Hose Connection, Reducer 80/50 (SL.0158.0020)
- DAMPRID Refillable Moisture Absorber Fresh Scent 15.87 oz (FG96)
- ELITE MOPS & BROOMS 32Ply Cotton Mophead #32 (109-32PLY-#32)
- BRADY Sorbents, 62 gal (US), 28 1/2 in x 150 ft, Universal, Light Blue, Cellulose (RFP28-DP)
- BRADY Sorbents, 81 gal (US), 3 in x 42 in, Universal, White, Polypropylene (BSC40)
- BRADY Sorbents, 49 gal (US), 30 in x 150 ft, Universal, Gray, Polypropylene (MRO30P)
- BRADY Sorbents, 12 gal (US), 3 in x 12 ft, Universal, Gray, Polypropylene (AW124)
- BRADY Sorbents, 12 gal (US), 3 in x 12 ft, Harsh Chemicals, Green, Polypropylene (HAZ124)
- BRADY Sorbents, 12 gal (US), 3 in x 48 in, Oil, White, Polypropylene (OIL412)
- BRADY Sorbents, 20 gal (US), 12 in x 12 in, Harsh Chemicals, Green, Polypropylene (SPCUN1113)
- Brady Sorbents