Shop All Flags, Flares, Paddles, and Triangles
Brady
Handle Extension, Aluminum, 5 ft.
Mfr # 55784
Zoro # G8410549
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- Material Aluminum
- Height 5 ft
- Length (Straight Wireway) 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 55784
- Zoro # G8410549
- UPC # 754473557843
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 5 ft |
Height | 5 ft |
Length (Straight Wireway) | 5 ft |
Details
Material | Aluminum |
Item | Handle Extension |
Description
Handle Extension, Height 5 ft, Length 5 ft, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Gray Anti-Fog, Scratch Resistant (11-24004-02)
- 3M Reading Glasses, +2.00, Clear, Anti-Fog (SF620SGAF)
- CURAD Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 150 PK, Blue (MIICUR9316)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL73BPR50)
- BRADY Traffic Paddle Sign, 18 in Aluminum (55775)
- BRADY Traffic Control Paddle, 18" Aluminum (57754)
- ORION 36 pc Safety Flares (4715)
- PERFORMANCE TOOL Dot Warning Triangle 3 Pack Rdside Triangle, W1498 (W1498)
- ZORO SELECT Replacement Windsock, Orange, 18 In. D (3LWE9)
- MUTUAL INDUSTRIES ABS High Intensity Reflect Stop/Slow Pad, 18 inch 57 Inch H (14655-3-18)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8L-QD-O)
- Brady Traffic Safety