Shop All Parking Signs
Brady
Handicap Parking Sign, 9"H, 9"W, Fiberglass, 91324
Mfr # 91324
Zoro # G7404490
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No legend
- Width 9 in
- Height 9"
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 91324
- Zoro # G7404490
- UPC # 754473913243
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 9 in |
Height | 9" |
Details
Item | Handicap Parking Sign |
Header | No Header |
Legend | No legend |
Sign Shape | Square |
Sign Material | Fiberglass |
Sign Mounting Style | With Mounting Holes |
Printed Language | No Text |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.098 in |
ANSI Compliant | Yes |
Symbol | Handicap |
Legend Style | Symbol |
OSHA Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
Sign Legend Color | White |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | White |
Description
Handicap Parking Sign, Height 9 In., Width 9 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language No Text, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Exit Sign, Alum, Wht, 11 3/8in, 2W (LE S W 2 G EL N)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHSM002500)
- BRADY Lockout Label, 3-1/2 In. H, 5 In. W, PK5 (86204)
- ZING EXIT Sign, Right Arrow, 10X14" Adhesive (2081S)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 129563 (129563)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124335 (124335)
- BRADY Handicap Parking Sign, 18"H, 12"W, Alum, 91362 (91362)
- BRADY Dumpster No Parking Sign, 18" x 12, 129620 (129620)
- BRADY Handicap Parking Sign, 12" W, 18" H, English, Aluminum, Blue, White (127452)
- BRADY Fine Supplemental Parking Sign, 6" x 12, 91326 (91326)
- NMC State Handicapped Parking Plaque $250 Fine Minimum, TMAS15H (TMAS15H)
- Brady Signs