Shop All Parking Signs
Brady
Handicap Parking Sign, 6" W, 6" H, No Text, Fiberglass, Blue, White
Mfr # 94336
Zoro # G8411860
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 6"
- Height 6"
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 94336
- Zoro # G8411860
- UPC # 754473943363
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 6" |
Height | 6" |
Details
Item | Handicap Parking Sign |
Header | No Header |
Legend | No Legend |
Sign Shape | Square |
Sign Material | Fiberglass |
Sign Mounting Style | With Mounting Holes |
Printed Language | No Text |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.098 in |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
Legend Style | Symbol |
Symbol | Handicap |
Sign Legend Color | White |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Double-Sided | No |
Sign Legend Text Color | White |
Description
Handicap Parking Sign, Height 6 in, Width 6 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language No Text, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 095)
- 3M DBI-SALA Fall Protection Harness, Vest Style, S (1113151)
- AIGNER INDEX WriteOn, WetErase Tag, Mag, 3in.x 6in, PK25 (MX306)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (ULD-IMPC5-03-M)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 129563 (129563)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124374 (124374)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 129612 (129612)
- BRADY Fine Supplemental Parking Sign, 6" x 12, 91326 (91326)
- BRADY Handicap Parking Sign, 12" W, 18" H, English, Aluminum, Blue, White (127452)
- BRADY Parking Sign, 14"H, 10"W, Polyester, 91370 (91370)
- SIGNMISSION Private Parking Unauthorized Vehicles Towed 12inx18in Aluminums, A-1218 Tow Away Parkings - Priv (A-1218 Tow Away Parking Signs - Priv)
- Brady Signs