Shop All Parking Signs
Brady
Handicap Parking Sign, 18"H, 18"W, Alum, 123875
Mfr # 123875
Zoro # G8417162
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Handicapped
- Width 18"
- Height 18"
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123875
- Zoro # G8417162
- UPC # 754473795726
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18" |
Details
Item | Handicap Parking Sign |
Header | No Header |
Legend | Handicapped |
Sign Shape | Square |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Symbol | Handicap |
Double-Sided | No |
Legend Style | Symbol and Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
OSHA Compliant | Yes |
Sign Legend Color | White |
ANSI Compliant | Yes |
Sign Legend Text Color | White |
Description
Handicap Parking Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire Helmet, Yellow, Modern (PXSYL)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311022)
- CONDOR Reversible Gloves, Cotton, Men's, PK12 (4JD02)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1091-RD_7X5 (U7-1091-RD_7X5)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124388 (124388)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 129612 (129612)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 129563 (129563)
- BRADY Dumpster No Parking Sign, 18" x 12, 129620 (129620)
- BRADY Traffic Sign, 18"H, 12"W, Plastic, 129613 (129613)
- BRADY Brady 90018 Handicapped Parking Van Accessible Sign, BlueWhite, Aluminum, 12W x 18H (90018)
- SIGNMISSION Notice Parking Lot Under 24 Hour Video Surveillanc Aluminum, 12" x 18", A-1218-24921 (A-1218-24921)
- Brady Parking Signs