Shop All Parking Signs
Brady
Handicap Parking Sign, 18"H, 12"W, Plastic, 127453
Mfr # 127453
Zoro # G8413041
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Reserved Handicapped
- Width 12"
- Height 18"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 127453
- Zoro # G8413041
- UPC # 754473757885
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Description
Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Pistonz Disposable Corded Ear Plugs, Pod Shape, NRR 29 dB, M, Silver, 100 Pairs (01401)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 090)
- KINCO Chore Gloves, Cotton Flannel, XL, Green, PR (818-XL)
- RED KAP Solid Team Jacket JT38BK RG L (JT38BK RG L)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 129563 (129563)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 129645 (129645)
- BRADY Handicap Parking Sign, 18"H, 12"W, Alum, 91362 (91362)
- BRADY Handicap Parking Sign, 12" W, 18" H, English, Aluminum, Blue, White (127452)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124385 (124385)
- BRADY Traffic Sign, 18"H, 12"W, Plastic, 129613 (129613)
- LYLE No Parking Sign, 18" x 12, T1-2886-HI_12x18 (T1-2886-HI_12x18)
- Brady Signs