Shop All Parking Signs
Brady
Handicap Parking Sign, 18"H, 12"W, Alum, 91362
Mfr # 91362
Zoro # G1213875
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Parking
- Width 12"
- Height 18"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 91362
- Zoro # G1213875
- UPC # 754473913625
- Country of Origin Mexico
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Handicap Parking Sign |
Header | No Header |
Legend | Parking |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Blue |
Retroreflective Grade | High Intensity Prismatic |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.090" |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Double-Sided | No |
Symbol | Handicap |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Sign Legend Color | White |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Sign Legend Text Color | White |
Description
Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (118S0046CH)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powdered, M, 100 PK, Light Blue (7005M)
- PROPPER Tactical Polo, S, LAPD Navy (F53834C450S)
- ERB SAFETY Samson Back Support, Black, XL, 43"-48" (12310)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124374 (124374)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 129645 (129645)
- BRADY Traffic Sign, 18"H, 12"W, Plastic, 129613 (129613)
- BRADY Parking Sign, 14"H, 10"W, Polyester, 91370 (91370)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124383 (124383)
- BRADY Handicap Parking Sign, 12" W, 18" H, English, Aluminum, Blue, White (127452)
- SIGNMISSION Private Parking Lot Unauthorized Vehicles Towed at Owner Expense Parking, A-1824-23264 (A-1824-23264)
- Brady Parking Signs