Shop All Parking Signs
Brady
Handicap Parking Sign, 18" W, 18" H, English, Plastic, Blue, White
Mfr # 123876
Zoro # G8423672
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Handicapped
- Width 18"
- Height 18"
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123876
- Zoro # G8423672
- UPC # 754473795733
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18" |
Details
Item | Handicap Parking Sign |
Header | No Header |
Legend | Handicapped |
Sign Shape | Square |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Symbol | Handicap |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Handicap Parking Sign, Height 18 In., Width 18 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Grey, Spandex, Neoprene (EXO-MWR-05-XL)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, (OP1011ID)
- BRADLEY Deck-Mount Drench Hose Dual head (S19-460EFW)
- MCR SAFETY Heavy Weight Cotton Poly Blend Gr, L, PK12 (9507L)
- BRADY Traffic Sign, 18"H, 12"W, Plastic, 129613 (129613)
- BRADY Handicap Parking Sign, 12" W, 18" H, English, Aluminum, Blue, White (127452)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124337 (124337)
- BRADY Handicap Parking Sign, 6" W, 6" H, No Text, Fiberglass, Blue, White (94336)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124374 (124374)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124385 (124385)
- NMC No Parking Between Signs Sign, TM30H (TM30H)
- Brady Signs