Shop All Parking Signs
Brady
Handicap Parking Sign, 12" W, 18" H, English, Aluminum, Blue, White
Mfr # 127452
Zoro # G5217195
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Reserved Handicapped
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 127452
- Zoro # G5217195
- UPC # 754473757878
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Description
ADA Handicapped Supplemental Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Post Mounting, Printed Language English, Sign Shape Vertical Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, L, Polyester (7080BL)
- AVON PROTECTION Faceform, For C50 (72601-53)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, 2XL, 1 PR (257)
- TINGLEY Rubber Boot, Men's, 4, Knee, Black, PR (43251)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124337 (124337)
- BRADY Handicap Parking Sign, 6" W, 6" H, No Text, Fiberglass, Blue, White (94336)
- BRADY Traffic Sign, 18"H, 12"W, Plastic, 129613 (129613)
- BRADY Brady 90018 Handicapped Parking Van Accessible Sign, BlueWhite, Aluminum, 12W x 18H (90018)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124383 (124383)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124374 (124374)
- SIGNMISSION Reserved Parking Sign Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23009 (A-1824-23009)
- Brady Signs