Shop All Desktop Label Makers & Printers
This Product is Discontinued
Brady
Handheld Label Maker, Yellow (Discontinued)
Mfr # XPERT-KEY
Zoro # G2441546
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Vinyl Tape, Label Cartridges
- Includes IDXPERT(TM) QWERTY Printer, USB Cable, Hard Carrying Case, 1 to 1-1/2" White Label Cartridge (XC-1500-580-WT-BK), Communications Cable, CD with Quick Start Guide, Sample Label Tutorial, User's Manual, Lind to Product Registration/Warranty, Printed Quick Start Guide In (4) Languages
- Color Yellow
- Printhead Thermal Transfer/300 dpi
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # XPERT-KEY
- Zoro # G2441546
- Country of Origin Malaysia
- Category Desktop Label Makers & Printers
Details
Item | Handheld Label Maker |
For Use With | Vinyl Tape, Label Cartridges |
Includes | IDXPERT(TM) QWERTY Printer, USB Cable, Hard Carrying Case, 1 to 1-1/2" White Label Cartridge (XC-1500-580-WT-BK), Communications Cable, CD with Quick Start Guide, Sample Label Tutorial, User's Manual, Lind to Product Registration/Warranty, Printed Quick Start Guide In (4) Languages |
Color | Yellow |
Printhead | Thermal Transfer/300 dpi |
Display | LCD |
Description
Handheld Label Maker, Display LCD, Color Yellow
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.