Shop All Security Seals
Brady
Hand Sealing Press, Steel
Mfr # 23300
Zoro # G5489854
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application General Purpose Barrier
- Imprinting None
- Color Silver
- Number of Digits 0
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 23300
- Zoro # G5489854
- UPC # 754473233006
- Country of Origin United States
- Category Security Seals
Dimensions
Length | 5 4/5 in |
Details
Item | Security Seal Press |
Primary Application | General Purpose Barrier |
Imprinting | None |
Color | Silver |
Number of Digits | 0 |
Material | Steel |
Body Material | Steel |
For Use With | Lead and Wire Seals |
Description
Item Security Seal Press, Body Material Steel, For Use With Lead and Wire Seals, Length 5 4/5 in, Security Seal Brand BRADY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 2 Part Carbon Interleaving White 11 Line Salesbook 50 Checks, PK50 (12A-SP)
- ARMOR WRAP Paper Roll, 30 lb., 36inW. (A30G36200)
- SOLAR GROUP Mailbox Rural T1Elite Gr (E1100G00)
- UNIVERSAL Dry Erase Marker, Chisel Tip Blue PK12 (UNV43653)
- BRADY Padlock Seal, Polypropylene, PK100 (95171)
- BRADY Lock Seal, Plastic, Yellow, PK100 (95196)
- BRADY Padlock Seal, Polypropylene, PK100 (95175)
- BRADY Padlock Plastic Seals, Red, 100PK (95173)
- BRADY Monel Lead Seal, PK250 (23302)
- BRADY Pull Tight Seal, Plastic, Green, PK100 (95144)
- TYDENBROOKS Tug-Tight Seal, 15", Green, 40 Lb, PK1000 (32011151-02)
- Brady Protective Packaging