Shop All Hairnets, Beardnets & Bouffants
Brady
Hairnet Dispenser, Arcylic, White
Mfr # PD240E
Zoro # G4959473
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acrylic
- Color White
- Height 7 1/2 in
- Width 6 in
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PD240E
- Zoro # G4959473
- UPC # 754473456887
- Country of Origin Mexico
- Category Hairnets, Beardnets & Bouffants
Dimensions
Height | 7 1/2 in |
Width | 6 in |
Size | S |
Depth | 10 in |
Overall Depth | 6 in |
Overall Height | 7 1/2 in |
Overall Width | 10 in |
Details
Item | Hairnet Dispenser |
Material | Acrylic |
Color | White |
For Use With | Hairnets |
Includes | Clear Top with White Sides, Center Divider, Hairnets Printed on Front |
Wall Mounting | No |
Dispenser Type | Bouffant Cap Dispenser |
Mounting Location | Table |
Number of Compartments | 2 |
Printed Text | Hairnets |
Dispenser Layout | 2 Compartments |
Products Dispensed | Bouffants (Bulk) |
Description
Hairnet Dispenser, Color White, Dispenser Layout 2 Compartments, Includes Clear Top with White Sides, Center Divider, Hairnets Printed on Front, Material Acrylic, Mounting Location Table, Number of Compartments 2, Overall Depth 6 in, Overall Height 7 1/2 in, Overall Width 10 in, Printed Text Hairnets, Products Dispensed Bouffants (Bulk)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL517 17" Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8, 338608 (338608)
- HONEYWELL UVEX Uvex Protege Anti-Scratch, Metallic Black Frame, Clear Lens (S4200-H5)
- BOSS Glove Goatskin Spandex Bck Xl (4047X)
- BRADY Mag Backed Env, 8-1/2 x 5-1/2 In, PK10 (81770)
- BRADY Bouffant Dispenser, Arcylic, Clear (PD524E)
- BRADY All Purpose Dispenser, Arcylic, Clear (MPPE)
- BRADY Hairnet Dispenser, Arcylic, White (PD241E)
- ZORO SELECT Hairnet, Black, Universal, PK144 (109I-LRG BLACK)
- CONDOR Pleated Bouffant, Blue, Universal, PK100 (1TTV1)
- MAGID EconoWear Pleated Polypropylene Hair Cap, 100dispenser, L, 100PK (RMH42-L)
- CELLUCAP Hairnet, White, Universal, PK144 (HN6WTGRA)
- Brady Hairnets, Beardnets & Bouffants