Shop All Marking and Warning Tapes
Brady
GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Yellow
Mfr # 170650
Zoro # G208582411
product price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.004 in
- Application Floor Marking
- Material Vinyl
- Adhesive Permanent Acrylic
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170650
- Zoro # G208582411
- UPC # 754473651046
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 4 in |
Length | 100 ft |
Details
Thickness | 0.004 in |
Application | Floor Marking |
Color | Yellow |
Material | Vinyl |
Item - Anti-Slip Tapes | Floor Marking Tape |
Adhesive | Permanent Acrylic |
Includes | Roll of 100 Feet |
Description
Identify indoor zones and safe distances with this colorful, GuideStripe Floor Tape. It can be easily applied and removed so its the perfect choice for temporary applications. Ideal for areas with regular foot traffic. Vinyl material is easy to apply in straight lines. Stronger acrylic adhesive makes it ideal for marking areas within facilities. Resists chemicals, oil and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flat Post Standoff, 1/4" Screw, 5.4", PK5 (PPF2S-S25-V69)
- HOTHANDS-HEATMAX Heated, Fleece Neck, Gaiter, Black (NECKGAITBLK)
- BRADY Fire Extinguisher Sign, 18 in Height, 4 1/2 in Width, Plastic, Rectangle, English (SP184L)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RYCHV)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl White (170645)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Blue (170622)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Green (170633)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Brown (170625)
- BRADY ToughStripe Floor Marking Tape, General Purpose, Solid, Yellow, 2 in x 100 ft, 8 mil Thickness (104312)
- BRADY Floor Tape, Red/White, 2 inx100 ft, Roll (170070)
- BLACKBURN FLAG Marking Flag, Black Dots/Yellow, Pk100 (3JUV9)
- Brady Marking and Warning Tapes