Shop All Marking and Warning Tapes
Brady
GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Orange
Mfr # 170636
Zoro # G808582422
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Permanent Acrylic
- Includes Roll of 100 Feet
- Application Floor Marking;COVID-19
- Length 100 ft
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 170636
- Zoro # G808582422
- UPC # 754473649524
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Length | 100 ft |
Details
Adhesive | Permanent Acrylic |
Item - Anti-Slip Tapes | Floor Marking Tape |
Includes | Roll of 100 Feet |
Application | Floor Marking;COVID-19 |
Material | Vinyl |
Color | Orange |
Thickness | 0.004 in |
Description
Identify indoor zones and safe distances with this colorful, GuideStripe Floor Tape. It can be easily applied and removed so its the perfect choice for temporary applications. Ideal for areas with regular foot traffic. Vinyl material is easy to apply in straight lines. Stronger acrylic adhesive makes it ideal for marking areas within facilities. Resists chemicals, oil and water.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Welding Cape Sleeve, Split Leather, XL (7000/XL)
- HY-KO 3In White Vinyl Number 1, 10PK (A30501)
- GEORGIA BOOT Farm and Ranch Waterproof Boots, 105M, 105M (G6503)
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - X-Large (48-73-8913)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Clear (170629)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Yellow (170649)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Blue (170621)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104341)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104433)
- BRADY Floor Marking Tape, Ylw, 2"W, 100ft (177015)
- BRADY Floor Tape, Red/White, 2 inx100 ft, Roll (170070)
- Brady Marking and Warning Tapes