Shop All Safety Tags & Identification
This Product is Discontinued
Brady
Group Lockout Box, Red, Wall Mount (Discontinued)
Mfr # 145579
Zoro # G0385080
Free Shipping & Returns
This Product is Discontinued
Key Features
- Legend Group Lock Box
- Height 6 45/64 in
- Width 9 1/2 in
- Standards OSHA 1910.147
- Wall Mounting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 145579
- Zoro # G0385080
- UPC # 754473543969
- Country of Origin China
- Category Safety Tags & Identification
Dimensions
Height | 6 45/64 in |
Width | 9 1/2 in |
Depth | 3 13/16 in |
Dimensions (H x W x D) | 6.06 in x 10.51 in 3.45 in |
For Maximum Padlock Shackle Diameter | 33/100 in |
Details
Item | Group Lockout Box |
Legend | Group Lock Box |
Standards | OSHA 1910.147 |
Wall Mounting | Yes |
Door Type | Hinged |
Box Material | Steel |
Number of Key Hooks | 6 |
Lockout Visibility | No |
Portable | Yes |
Language | English, French, Spanish |
Includes | Label |
Maximum Number of Padlocks | 12 |
Lockout Box Brand | BRADY |
Resistance Properties | Chemical Resistant |
Box Color | Red |
Box Material Finish | Powder Coated |
Label Language | English, French, Spanish |
Description
Group Lockout Box, Box Color Red, Box Material Steel, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 33/100 in, Maximum Number of Padlocks 12, Number of Key Hooks 6, Overall Depth 3.45 in, Overall Height 6.06 in, Overall Width 10.51 in, Mounting Location Portable, Wall, Box Material Finish Powder Coated, Includes Label, Language English, French, Spanish, Legend Group Lock Box, Legend Type Text, Resistance Properties Chemical Resistant, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.