Shop All Group Lock Box
Brady
Group Lockout Box, Red, 10-1/2" W
Mfr # 150505
Zoro # G3924320
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Key Hooks 6
- Features Space Saver
- Includes Label
- Box Material Steel
- Legend Group Lock Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 150505
- Zoro # G3924320
- UPC # 754473615406
- Country of Origin China
- Category Group Lock Box
Dimensions
For Maximum Padlock Shackle Diameter | 33/100 in |
Dimensions (H x W x D) | 6.06 in x 10.51 in 3.45 in |
Overall Height | 6.06 in |
Overall Depth | 3.45 in |
Overall Width | 10.51 in |
Description
Group Lockout Box, Box Color Red, Box Material Steel, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 33/100 in, Maximum Number of Padlocks 12, Number of Key Hooks 6, Overall Depth 3.45 in, Overall Height 6.06 in, Overall Width 10.51 in, Mounting Location Portable, Box Material Finish Powder Coated, Handle Material Plastic, Includes Label, Language English, French, Spanish, Legend Group Lock Box, Legend Type Text, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clamp-On Breaker Lockout, Single Pole, Red, 120/277V AC, Pack 6 (65965)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L ( 9 ), High-Visibility Yellow (IEX-HZI5-04-L)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65452)
- DIAMOND VISIONS Diamond Visions Rectangle Blue Light Block Glasses (11-3125)
- BRADY Lockout Kit, 2.743" D, 3.95" W, Plastic, Red (153675)
- BRADY 26 Lock Wall Mounted Group Lockout Tagout Box, Empty Yellow (GLB26)
- BRADY Brady Steel Lockout Hasp, 1in Jaw Clearance, 12/Pk, Steel, 1-3/4inW x 4-1/2inH (65375)
- BRADY Lock Box, Steel, 10 1/2 in W (152730)
- BRADY Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 8.9 in x 3.5 in, Red (65699)
- BRADY Group Lockout Box, 12 Locks Max, Red (105715)
- MASTER LOCK MasterLock Group Lock Box With Key & Side Window, Red, (S601)
- Brady Lockout Tagout