Shop All Safety Tags & Identification
Brady
Group Lockout Box, Hinged, 40 Padlocks
Mfr # 65672
Zoro # G9403816
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Lock Box Lock Out for Safety
- Height 6 in
- Width 9 in
- Standards OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
- Includes (1) Lockable Clasp, (12) Lock Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65672
- Zoro # G9403816
- UPC # 754473656720
- Country of Origin China
- Category Safety Tags & Identification
Dimensions
Height | 6 in |
Width | 9 in |
Depth | 3 1/2 in |
Dimensions (H x W x D) | 6 in x 8.9 in 3.5 in |
For Maximum Padlock Shackle Diameter | 281/1000 in |
Details
Item | Group Lockout Box |
Legend | Lock Box Lock Out for Safety |
Standards | OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant |
Includes | (1) Lockable Clasp, (12) Lock Holes |
Wall Mounting | No |
Door Type | Hinged |
Portable | Yes |
Number of Key Hooks | 12 |
Lockout Visibility | No |
Box Material | Steel |
Tag Color | Yellow |
Legend Style | Text |
Language | English |
Box Color | Yellow |
Lockout Box Brand | BRADY |
Box Material Finish | Powder Coated |
Resistance Properties | Rust Resistant |
Maximum Number of Padlocks | 40 |
Label Language | English |
Description
Group Lockout Box, Box Color Yellow, Box Material Steel, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 281/1000 in, Maximum Number of Padlocks 40, Number of Key Hooks 12, Overall Depth 3.5 in, Overall Height 6 in, Overall Width 8.9 in, Mounting Location Portable, Box Material Finish Powder Coated, Includes (1) Lockable Clasp, (12) Lock Holes, Language English, Legend Lock Box Lock Out for Safety, Legend Type Text, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, 22 Series Indirect Vent, Clear, Elastic, 36PK (2230)
- LABELMASTER Corrosive Placard, UN 1830, PK25 (ZRV41830)
- LYLE Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1043-RA_14X10 (U6-1043-RA_14X10)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 5.5W, Brn, PR (85599)
- BRADY Lockout Point Label Polyester with Overlaminate 1.5 in H x 3 in W RD/WH PK/25, 25PK (151254)
- BRADY Brady 262-65452 5-3-4 Inchx3 Inch Do Not Operatepaper Lockout Tags (262-65452)
- BRADY Danger Tag, Locked Out Do Not Operte, PK10 (145769)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105694)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105646)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105679)
- NMC Dot Placard Sign, 1270 3, Pk10 (DL140BTB10)
- Brady Lockout Tagout