Shop All Group Lock Box
Brady
Group Lockout Box, 9 in H, Red
Mfr # 175462
Zoro # G511769530
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Material Polycarbonate
- Maximum Number of Padlocks 56
- Overall Height 9 in
- Overall Width 12 in
- Overall Depth 8.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 175462
- Zoro # G511769530
- UPC # 888434613658
- Country of Origin China
- Category Group Lock Box
Dimensions
Overall Height | 9 in |
Overall Width | 12 in |
Overall Depth | 8.24 in |
For Maximum Padlock Shackle Diameter | 8/25 in |
Details
Item | Group Lockout Box |
Box Material | Polycarbonate |
Maximum Number of Padlocks | 56 |
Box Color | Red |
Language | English, French, Spanish |
Door Opening Type | Hinged |
Standards | RoHS Compliant |
Number of Mounting Holes | 21 |
Includes Window | Clear Window |
Resistance Properties | Rust Resistant |
Legend | Group Lock Box |
Number of Key Hooks | 0 |
Box Material Finish | Powder Coated |
Legend Type | Text |
Description
Group Lockout Box, Box Color Red, Box Material Polycarbonate, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 8/25 in, Maximum Number of Padlocks 56, Number of Key Hooks 0, Overall Depth 8.24 in, Overall Height 9 in, Overall Width 12 in, Mounting Location Portable, Box Material Finish Powder Coated, Includes Window Clear Window, Language English, French, Spanish, Legend Group Lock Box, Legend Type Text, Number of Mounting Holes 21, Resistance Properties Rust Resistant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stop Sound Horn Sign, 24" W, 24" H, English, Vinyl, Red (477G60)
- MASTER LOCK Lockout Tagout Portable Group Lock Box, Steel, Hinged, 12 Padlocks, 6 in x 9.25 in x 3.75 in, Red (498A)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, TekDry(R) (H15-05-011)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV TL L)
- BRADY Group Lockout Box, 10 Locks Max, Yellow (LG252M)
- BRADY 26 Lock Wall Mounted Group Lockout Tagout Box, Empty Yellow (GLB26)
- BRADY Brady® 13 Lock Portable Metal Lock Box, Steel, 9"W x 6"H (65699)
- BRADY Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 8.9 in x 3.5 in, Red (65699)
- BRADY Group Lockout Box, Red, 10-1/2" W (150505)
- BRADY Group Lockout Box, 12 Locks Max, Red (105715)
- BRADY Group Lockout Box, 7 Locks Max, Red (105714)
- Brady Lockout Tagout