Shop All Group Lock Box
This Product is Discontinued
Brady
Group Lockout Box, 8 Locks Max, Red (Discontinued)
Mfr # 50938
Zoro # G2804593
This Product is Discontinued
Key Features
- Box Material Plastic
- Maximum Number of Padlocks 12
- Overall Height 5.846 in
- Overall Width 3.95 in
- Overall Depth 2.743 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 50938
- Zoro # G2804593
- UPC # 754473509385
- Country of Origin United States
- Category Group Lock Box
Dimensions
Overall Height | 5.846 in |
Overall Width | 3.95 in |
Overall Depth | 2.743 in |
For Maximum Padlock Shackle Diameter | 1/4 in |
Dimensions (H x W x D) | 5.846 in x 3.95 in 2.743 in |
Details
Item | Group Lockout Box |
Box Material | Plastic |
Maximum Number of Padlocks | 12 |
Box Color | Red |
Wall Mounting | Yes |
Lockout Visibility | Yes |
Includes | (1) Lock Box, (1) Wall Mounting Bracket |
Number of Key Hooks | 6 |
Standards | OSHA 1910.147 |
Portable | No |
Legend | Lock Box |
Door Opening Type | Hinged |
Language | English, French, Spanish |
Legend Type | Text |
Box Material Finish | Nylon |
Resistance Properties | Chemical Resistant |
Lockout Box Brand | BRADY |
Mount Type | Wall Mount |
Label Language | English, French, Spanish |
Description
Group Lockout Box, Box Color Red, Box Material Plastic, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 1/4 in, Maximum Number of Padlocks 12, Number of Key Hooks 6, Overall Depth 2.74 in, Overall Height 5.85 in, Overall Width 3.95 in, Mounting Location Portable, Wall, Box Material Finish Nylon, Includes (1) Lock Box, (1) Wall Mounting Bracket, Language English, French, Spanish, Legend Lock Box, Legend Type Text, Resistance Properties Chemical Resistant, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.