Shop All Group Lock Box
Brady
Group Lockout Box, 7 Locks Max, Red
Mfr # 105714
Zoro # G0707831
original price:
$136.07
8% off
new price: $125.09
/ea
Free Shipping & Returns
$125.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Material Steel
- Maximum Number of Padlocks 7
- Overall Height 7 in
- Overall Width 8 in
- Overall Depth 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105714
- Zoro # G0707831
- UPC # 754473037710
- Country of Origin China
- Category Group Lock Box
Dimensions
Overall Height | 7 in |
Overall Width | 8 in |
Overall Depth | 2.5 in |
For Maximum Padlock Shackle Diameter | 3/10 in |
Dimensions (H x W x D) | 7 in x 8 in 2.5 in |
Description
Group Lockout Box, Box Color Red, Box Material Steel, Door Opening Type Sliding, For Maximum Padlock Shackle Diameter 3/10 in, Maximum Number of Padlocks 7, Number of Key Hooks 7, Overall Depth 2.5 in, Overall Height 7 in, Overall Width 8 in, Mounting Location Wall, Box Material Finish Powder Coated, Includes ID Labels, Key Pegs, Includes Mounting Hardware Yes, Includes Window Clear Window, Language English, Legend Group Lock Box, Legend Type Text, Number of Mounting Holes 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Shock Absorbing Lanyard, 3 ft., 310 lbs., one person Weight Capacity, Blue and Black (C003K)
- OCCUNOMIX Hard Hat Shade, For Use With most regular hard hats (not full brim) Orange (898-078)
- AVON PROTECTION Voice Projection Unit w/Microphone Assy (71601-11)
- LEGEND VALVE A75 2-1/2" NST X 1-1/2" NPT (322-736)
- BRADY Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 8.9 in x 3.5 in, Red (65699)
- BRADY Group Lockout Box, 9 in H, Red (175462)
- BRADY Lock Box, 4" D, 11" H, 13" W, Plastic, Red (152189)
- BRADY Lock Box, Plastic, 12 in W (152731)
- BRADY 26 Lock Wall Mounted Group Lockout Tagout Box, Empty Yellow (GLB26)
- BRADY Group Lockout Box, 12 Locks Max, Red (105715)
- MASTER LOCK Master Lock Small Padlock Wall Rack (S1506)
- Brady Group Lock Box