Shop All Group Lock Box
This Product is Discontinued
Brady
Group Lockout Box, 3 Locks Max, Red (Discontinued)
Mfr # LG003E
Zoro # G0648462
Free Shipping & Returns
This Product is Discontinued
Key Features
- Box Material Plastic
- Maximum Number of Padlocks 3
- Overall Height 6 in
- Overall Width 6 in
- Overall Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LG003E
- Zoro # G0648462
- UPC # 754473455774
- Country of Origin China
- Category Group Lock Box
Dimensions
Overall Height | 6 in |
Overall Width | 6 in |
Overall Depth | 2 in |
Dimensions (H x W x D) | 6 in x 6 in 2 in |
Details
Item | Group Lockout Box |
Box Material | Plastic |
Maximum Number of Padlocks | 3 |
Box Color | Red |
Wall Mounting | Yes |
Number of Key Hooks | 3 |
Portable | No |
Legend | Group Lockout |
Lockout Visibility | Yes |
Includes | (3) Key Hooks |
Standards | OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant |
Legend Type | Text |
Lockout Box Brand | BRADY |
Door Opening Type | Hinged |
Language | English |
Description
Group Lockout Box, Box Color Red, Box Material Plastic, Door Opening Type Hinged, Maximum Number of Padlocks 3, Number of Key Hooks 3, Overall Depth 2 in, Overall Height 6 in, Overall Width 6 in, Mounting Location Wall, Includes (3) Key Hooks, Language English, Legend Group Lockout, Legend Type Text, Standards OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.