Shop All Group Lock Box
Brady
Group Lockout Box, 6.75 in H, Red
Mfr # 175461
Zoro # G211769526
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Material Polycarbonate
- Maximum Number of Padlocks 42
- Overall Height 6.75 in
- Overall Width 12 in
- Overall Depth 8.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 175461
- Zoro # G211769526
- UPC # 888434613641
- Country of Origin China
- Category Group Lock Box
Dimensions
Overall Height | 6.75 in |
Overall Width | 12 in |
Overall Depth | 8.24 in |
For Maximum Padlock Shackle Diameter | 8/25 in |
Details
Item | Group Lockout Box |
Box Material | Polycarbonate |
Maximum Number of Padlocks | 42 |
Box Color | Red |
Resistance Properties | Rust Resistant |
Legend | Group Lock Box |
Language | English, French, Spanish |
Legend Type | Text |
Box Material Finish | Powder Coated |
Number of Key Hooks | 0 |
Includes Window | Clear Window |
Number of Mounting Holes | 21 |
Door Opening Type | Hinged |
Standards | RoHS Compliant |
Description
Group Lockout Box, Box Color Red, Box Material Polycarbonate, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 8/25 in, Maximum Number of Padlocks 42, Number of Key Hooks 0, Overall Depth 8.24 in, Overall Height 6.75 in, Overall Width 12 in, Mounting Location Portable, Box Material Finish Powder Coated, Includes Window Clear Window, Language English, French, Spanish, Legend Group Lock Box, Legend Type Text, Number of Mounting Holes 21, Resistance Properties Rust Resistant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Exit Only Alarm Will Sound Sign (M85RB)
- NOTRAX Antifatigue Mat, Diamond Plate, 5 ft x 3 ft, 1/2 in Thick, Black, PVC Foam (419S0035BL)
- 3M PROTECTA Vest-Positioning Harness, M/L, Polyester (1161560)
- SIGNMISSION OSHA, 10" Height, Aluminum, 14" x 10", Landscape, AED Sign (with graphic) (OS-MISC-A-1014-L-19478)
- BRADY Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 8.9 in x 3.5 in, Red (65699)
- BRADY 26 Lock Wall Mounted Group Lockout Tagout Box, Empty Yellow (GLB26)
- BRADY Group Lockout Box, 10 Locks Max, Yellow (LG252M)
- BRADY Group Lockout Box, 12 Locks Max, Red (105715)
- BRADY Brady Steel Lockout Hasp, 1in Jaw Clearance, 12/Pk, Steel, 1-3/4inW x 4-1/2inH (65375)
- BRADY Group Lockout Box, 13 Locks Max, Red (51171)
- ZING ZING Red Group Lock Box, (7299R-UN)
- Brady Group Lock Box