Shop All Locking Cables & Chains
Brady
Grip-Cinching Cable Lockout, 8 ft. L
Mfr # 50941
Zoro # G2617386
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 8 ft
- Cable Diameter 1/8 in
- Cable Material Nylon
- Body Material Polypropylene
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 50941
- Zoro # G2617386
- UPC # 754473509415
- Country of Origin United States
- Category Locking Cables & Chains
Dimensions
Cable Length | 8 ft |
Cable Diameter | 1/8 in |
Cable Dia. | 1/8 in |
Padlock Shackle Max. Dia. | 9/32 in |
Body Dimensions | 3-1/4 in H x 6 in L x 1-1/4 in W |
Details
Cable Material | Nylon |
Body Material | Polypropylene |
Color | Red |
Item | Cable Lockout |
OSHA Compliant | Yes |
Cable Lockout Style | Grip-Cinching |
Standards | OSHA 1910.147 |
Cable Coating Material | Uncoated |
For Use With | Switches, Valves, Energy Devices |
Max. Number of Padlocks | 4 |
Includes Cable_Table | Cable Included |
Maximum Number of Padlocks | 4 |
Includes Cable | Yes |
Cable Lockout Type | Pinch Point/Tab Cinching |
Cable Material Finish | Uncoated |
Body Color | Red |
Description
Cable Lockout, Body Color Red, Body Material Polypropylene, Cable Diameter 1/8 in, Cable Length 8 ft, Cable Lockout Type Pinch Point/Tab Cinching, Cable Material Nylon, Cable Material Finish Uncoated, Includes Cable Yes, Maximum Number of Padlocks 4, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Wrought Convex Wall Bumper Satin Chrome by Satin Stainless Steel (1270WX.626/630)
- TRIMCO Door Pull Plate, 4-1/2" W, 2" L (UFP.316S)
- ELEMENTS BY HARDWARE RESOURCES 1-9/16" Overall Length Hollow Matte Black Stainless Steel Naples Cabinet "T" Knob (39SSMB)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Secure) 24V L Trim L Rose Strike (SRG-28-10G71-LL-24V-26D)
- BRADY Grip-Cinching Cable Lockout, 4 Locks Max (50944)
- BRADY Tab-Cinching Cable Lockout, 10 ft. L, Cable Dia.: 3/16 in (CABLO-10)
- BRADY Grip-Cinching Cable Lockout, 6 ft. L (45191)
- BRADY Retractble Cble Lckout, 8 ft L, 6 Lcks Max (51442)
- BRADY Lockout Cable, 8 ft. L (50932)
- BRADY Grip-Cinching Cable Lockout, 6 ft. L (65318)
- BRADY Lockout Cable, 20 ft. L (50956)
- Brady Locking Cables & Chains