Shop All Locking Cables & Chains
Brady
Grip-Cinching Cable Lockout, 6 ft. L
Mfr # 65318
Zoro # G3285983
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Cable Diameter 1/8 in
- Cable Material Steel
- Body Material Nylon
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65318
- Zoro # G3285983
- UPC # 754473653187
- Country of Origin China
- Category Locking Cables & Chains
Dimensions
Cable Length | 6 ft |
Cable Diameter | 1/8 in |
Body Dimensions | 6-1/2 in H x 1-3/32 in L x 3 in W |
Padlock Shackle Max. Dia. | 9/32 in |
Cable Dia. | 1/8 in |
Body Height | 6.5 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Body Depth | 1.1 in |
Body Width | 3 in |
Description
Cable Lockout, Body Color Red, Body Material Nylon, Cable Color Clear, Cable Diameter 1/8 in, Cable Length 6 ft, Cable Lockout Type Squeeze Handle, Cable Material Steel, Cable Material Finish Galvanized, Compatible Cable Lockout Not Applicable, For Maximum Padlock Shackle Diameter 5/16 in, Includes Cable Yes, Maximum Number of Padlocks 1, Body Depth 1.1 in, Body Height 6.5 in, Body Width 3 in, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 36 in H Stainless steel Continuous Hinge (2ZFN8)
- MONROE PMP 2 in W x 96 in H Mill Stainless Steel Continuous Hinge (CS12520096)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 622)
- EKENA MILLWORK Amber Architectural Grade PVC Bracket, 5/8"W X 10"D X 10"H (BKTP01X10X10AE)
- BRADY Cable Spool, 10ftL, Red, Plstc Coated Steel (CABLE-10FT)
- BRADY Lockout Cable, 16 ft. L (50953)
- BRADY Mini Cable Lockout (50940)
- BRADY Tab-Cinching Cable Lockout, 6 ft. L, Color: Red (CABLO)
- BRADY Cable Spool, 6ftL, Red, Plstic Coated Steel (CABLE)
- BRADY Lockout Cable, 8 ft. L (51395)
- BARON QUICK LINK 4-1/8""L (7350T-1/2)
- Brady Locking Cables & Chains