Shop All Locking Cables & Chains
Brady
Grip-Cinching Cable Lockout, 6 ft. L
Mfr # 45192
Zoro # G6200494
original price:
$47.72
5% off
new price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Cable Diameter 1/8 in
- Cable Material Steel
- Body Material Nylon
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 45192
- Zoro # G6200494
- UPC # 754473451929
- Country of Origin China
- Category Locking Cables & Chains
Dimensions
Cable Length | 6 ft |
Cable Diameter | 1/8 in |
Body Dimensions | 6-1/2 in H x 1-3/32 in L x 3 in W |
Cable Dia. | 1/8 in |
Padlock Shackle Max. Dia. | 5/16 in |
Body Depth | 1.1 in |
Body Height | 6.5 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Body Width | 3 in |
Description
Cable Lockout, Body Color Yellow, Body Material Nylon, Cable Color Silver, Cable Diameter 1/8 in, Cable Length 6 ft, Cable Lockout Type Squeeze Handle, Cable Material Steel, Cable Material Finish Galvanized, Compatible Cable Lockout Not Applicable, For Maximum Padlock Shackle Diameter 5/16 in, Includes Cable Yes, Maximum Number of Padlocks 1, Body Depth 1.1 in, Body Height 6.5 in, Body Width 3 in, Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581CP6D D 626)
- ZORO SELECT Plastic Key Clip, Assorted, 40 PK (25PA22)
- MTD Spring-Torsion (932-0546)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin Kwikset , 0 Bitted -blade height , Satin Chrome (ILCO-15995KS-26D-0B)
- BRADY Mini Cable Lockout (50940)
- BRADY Tab-Cinching Cable Lockout, 10 ft. L, Cable Dia.: 3/16 in (CABLO-10)
- BRADY Retractble Cble Lckout, 8 ft L, 6 Lcks Max (51442)
- BRADY Lockout Cable, 20 ft. L (50956)
- BRADY Cable Spool, 10ftL, Red, Plstc Coated Steel (CABLE-10FT)
- BRADY Lockout Cable, 8 ft. L (51395)
- MASTER LOCK Master Lock No 8127TRI Cable Lock 3Pack Keyed Alike 6'L Keyed Cable Bike lock (8127TRI)
- Brady Locking Cables & Chains