Shop All Wire Markers
Brady
Green Polyester Wire Marker, THTEP172-593-.25GN
Mfr # THTEP172-593-.25GN
Zoro # G6510463
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green ( Gloss )
- Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Raised Panel
- Label Width 1 49/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THTEP172-593-.25GN
- Zoro # G6510463
- UPC # 662820802167
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 49/64 in |
Label Height | 19/32 in |
Core Diameter | 3 in |
Label Size (HxW) - Electrical Panel Labels | 19/32 in x 1 49/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color Green, Label Finish Gloss, Label Height 19/32 in, Label Material Polyester, Label Width 1 49/64 in, Labels per Roll 250, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6000, R6000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (34-874)
- SANITA INKWELL Women's Open Back Clog in Black Brush Blot, Size 8.5-9, PR (479656-002-40)
- GLOWEAR BY ERGODYNE S Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- BRADY Lockout Padlock, KD, Red, 1-7/16"H, PK6 (133261)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-A-M (SCN10-A-M)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- BRADY Combination Pack Wire Markers Repositionable Vinyl Cloth, 1 to 25, 900 Total, 25PK (CPCWM-1-25)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-342 (B33-187-2-342)
- BRADY White Polyester Wire Marker, THT-103-473-10 (THT-103-473-10)
- BRADY White Polyimide Wire Marker, THT-103-729-10 (THT-103-729-10)
- BRADY Porta-Pack Wire Markers, Z, Blk/Wht, PK10 (PWM-Z)
- Brady Wire Markers