Shop All Wire Markers
Brady
Green Polyester Wire Marker, THTEP171-593-.25GN
Mfr # THTEP171-593-.25GN
Zoro # G6391752
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green ( Gloss )
- Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Raised Panel
- Label Width 1 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTEP171-593-.25GN
- Zoro # G6391752
- UPC # 662820802105
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 19/32 in |
Label Height | 31/64 in |
Label Size (HxW) - Electrical Panel Labels | 31/64 in x 1 19/32 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color Green, Label Finish Gloss, Label Height 31/64 in, Label Material Polyester, Label Width 1 19/32 in, Labels per Roll 250, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6000, R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Blanket Sign, 6X8-1/2" (PSP606)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 060)
- 3M Head Suspension, White, H-Series, PK2 (W-2878-2)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Double Foam/Tricot Lining, L (0419RGLDLAR)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-2 (PS-187-2-WT-2)
- BRADY 1/4" x 1/4" White Label, Polyester (THT-11-423-10)
- BRADY Porta-Pack Wire Markers, NEG, Blk/Wht, PK10 (PWM-NEG)
- BRADY Write-On Self-Lam Vinyl Lbls 0.75in H x 0.25in W WT/CL 25/PK (SLFW-250-PK)
- BRADY 2" Silver Label, Ultra Aggressive Metalized Polyester (THT-17-486-3)
- BRADY Wire Markers, Legend 1-9, Black/Sil, PK25 (AF-1-9-PK)
- PANDUIT Voltage Marker, Vinyl, 24V DC, 4.50"W x (PCV-24VDCBY)
- Brady Wire Markers