Shop All Identification Labels
Brady
Green and White Calibration Label, .625"H x 1.5"W, PK5
Mfr # WO-10-VP
Zoro # G9996761
product price: $15.29
/pk 70, $0.22/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Cloth
- Width 1 1/2 in
- Height 5/8 in
- Standards UNSPSC 55121606, Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WO-10-VP
- Zoro # G9996761
- UPC # 662820350705
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Label Color Green, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 14, Preprinted Legend Calibration, Product Type Inspection Label, Subject Matter Inspection, Material Properties Repositionable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Sign, 6-1/4"W, 4-1/4"H, No Text, Aluminum, 10PK (13620)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, White, Fits Hat Size 6-1/2 to 8-1/4 (20186)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Gray (19767)
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, No Text, 669-C/48-NRVFO-RS (669-C/48-NRVFO-RS)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86797 (86797)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87774 (87774)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86126 (86126)
- BRADY Padlock Tag, Each (105722)
- BRADY Material Control Tag, 5-3/4inHx3inW, PK100 (121215)
- BRADY Lockout Tag, 3 x 5-3/4In, Cardstock, PK25 (50261)
- NMC Four Digit Placard 2735 (DL120R)
- Brady Identification Labels