Shop All Marking and Warning Tapes
Brady
Glow-in-the-Dark Marking Tape, Foot shape
Mfr # 55359
Zoro # G0304631
product price: $17.09
/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glow-in-the-Dark Yes
- Die Cut Shape Footprint
- Tape Strip Length 12 in
- Legend No Legend
- Standards ASTM E162, ASTM E2030-02, ASTM E2072-00, ASTM E2073-02, ASTM E648, ASTM E662, IMO Resolution A. 752(18), ISO/CD 15370, PSPA Standard 002 Part 2 1993 Class A Rev. 2: 09/99, SMP 800C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 55359
- Zoro # G0304631
- UPC # 754473553593
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 12 in |
Width | 2 in |
Imperial Tape Width | 3 1/2 in |
Imperial Tape WxL | 3 1/2 in x 12 in |
Imperial Tape Length | 12 in |
Description
Floor Marking Tape, Footprint, Solid, White, 3 1/2 in, 12 in, 8 mil, Polyester, Brady(R), BradyGlo(TM), Series B-324, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 3 Head Liner Kit (NV3-734)
- DUPONT Dupont 251-TY350S-L Tyvek Pants Elastic Waist (251-TY350S-L)
- HY-KO 3In White Vinyl Number 1, 10PK (A30501)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S3242)
- BRADY Marking Tape, L, 1In W, 9In L, PK56 (81867)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104374)
- BRADY Saf W, Sst, 1800 ft., Twister Plr (15424)
- BRADY Floor Tape, Blue/White, 3 inx100 ft, Roll (170004)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104435)
- BRADY Floor Marking Tape, Arrow, 2In W, Grn, PK100 (104413)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Yellow (SM-YELLOW-4)
- Brady Marking and Warning Tapes