Shop All Marking and Warning Tapes
Brady
Glow-in-the-Dark Marking Tape, Foot Shape
Mfr # 55358
Zoro # G0795584
product price: $17.09
/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Material Polyester
- Tape Strip Length 12 in
- Safety Tape Color Green
- Thickness 8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 55358
- Zoro # G0795584
- UPC # 754473553586
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 12 in |
Width | 2 in |
Imperial Tape Width | 3 1/2 in |
Imperial Tape WxL | 3 1/2 in x 12 in |
Imperial Tape Length | 12 in |
Description
Floor Marking Tape, Footprint, Solid, White, 3 1/2 in, 12 in, 8 mil, Polyester, Brady(R), BradyGlo(TM), Series B-324, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194891)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0324GY)
- MAJESTIC GLOVE Mechanics Gloves, XL, Black (2136BK/11)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, PVC, 2XL, 1 PR (93867XXL)
- BRADY Saf W, Sst, 1800 ft., Twister Plr (15424)
- BRADY Floor Tape, Orange, 4 inx100 ft, Roll (170032)
- BRADY Floor Marking Tape, Foot Shape, Wht, PK10 (104411)
- BRADY Floor Marking Tape, Arrow, 2In W, Wht, PK100 (104417)
- BRADY Floor Marking Tape, Foot Shape, Ylw, PK10 (104409)
- BRADY Wire Tag Fastener, 12 In, PK100 (81760)
- VISUAL WORKPLACE Floor Marking Tape HP, 2"x100', Green (25-300-2100-614)
- Brady Marking and Warning Tapes